Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Assembly

  • Mfr # 1462793-S

  • Zoro # G908769662


product price: $62.45
/ea

Key Features

Length
3.74 in
Width
1.878 in
Height
0.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1462793-S
Zoro #
G908769662
UPC #
885612969088
Country of Origin
Unknown

Dimensions

Length
3.74 in
Width
1.878 in
Height
0.826 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.