Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Kit, #1476529-Bn

  • Mfr # 1476529-BN

  • Zoro # G008597844


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length (In.)
3.8 in
Height
2.2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1476529-BN
Zoro #
G008597844
UPC #
885612968821
Country of Origin
Unknown

Dimensions

Length (In.)
3.8 in
Height
2.2 in
Width
2.4 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.