Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Kit, #1479340-Bn

  • Mfr # 1479340-BN

  • Zoro # G408597901


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.75 in
Width
6.625 in
Length (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479340-BN
Zoro #
G408597901
UPC #
885612996701
Country of Origin
Unknown

Dimensions

Height
3.75 in
Width
6.625 in
Length (In.)
12.5 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.