Roller Kit, #1479340-Cp
Mfr # 1479340-CP
Zoro # G608769962
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Height
3.75 in
Width
6.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1479340-CP
Zoro #
G608769962
UPC #
885612996695
Country of Origin
Unknown
Dimensions
Length
12.5 in
Height
3.75 in
Width
6.625 in
Details
Finish
Polished Chrome
Description
Roller Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.