Zoro Homepage

Roller Kit, #1479340-Sn

  • Mfr # 1479340-SN

  • Zoro # G408769957


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Height
3.75 in
Width
6.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479340-SN
Zoro #
G408769957
UPC #
885612996718
Country of Origin
Unknown

Dimensions

Length
12.5 in
Height
3.75 in
Width
6.625 in

Details

Finish
Polished Nickel

Description

Roller Kit
  • •12.5 in. L x 6.625 in. W x 3.75 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.