Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Kit+Plastic Parts - Enclave

  • Mfr # 1479106-BN

  • Zoro # G708769664


product price: $120.78
/ea
Free Shipping & Returns

Key Features

Length
7.28 in
Width
5 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479106-BN
Zoro #
G708769664
UPC #
885612984487
Country of Origin
Unknown

Dimensions

Length
7.28 in
Width
5 in
Height
1.8 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.