Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Kit+Plastic Parts - Levity

  • Mfr # 1479105-2BL

  • Zoro # G008769685


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
7.01 in
Height
1.8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479105-2BL
Zoro #
G008769685
UPC #
885612984456
Country of Origin
Unknown

Dimensions

Length
7.01 in
Height
1.8 in
Width
5 in

Details

Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.