Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough-In Box

  • Mfr # 29180-NA

  • Zoro # G008589832


product price: $2,362.50
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Height
5.375 in
Width
10 in
Length (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29180-NA
Zoro #
G008589832
UPC #
885612974563
Country of Origin
Unknown

Dimensions

Height
5.375 in
Width
10 in
Length (In.)
13.5 in

Details

Mounting Type
Ceiling Mount

Description

Kohler brings function and style together to create kitchen faucets that are as stunning as they are efficient. This Purist Suspend ceiling-mount contains the electronic mixing valve that provides precision control of water temperature and flow to your Purist Suspend ceiling-mount kitchen sink faucet. Installs above finished ceiling for a visually-minimalistic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.