Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Brass Shower Receptor Drain

  • Mfr # 22675-BL

  • Zoro # G801242125


product price: $42.52
/ea

Key Features

Shape - Drains
Round
Drain Material
Brass, Stainless Steel
Color - Drains
Matte Black
Connection - Drains
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22675-BL
Zoro #
G801242125
UPC #
885612773173
Country of Origin
Unknown

Details

Shape - Drains
Round
Drain Material
Brass, Stainless Steel
Color - Drains
Matte Black
Connection - Drains
3-1/8 in
Item
Shower Drain

Description

Designed for shower pan applications, this round brass receptor drain features a quick snap-in stainless steel grid plate and comes in a range of KOHLER finishes, allowing you to easily complement overall bathroom design. The drain is designed to be used with any shower receptor and can be installed on 2" metal or plastic pipe.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.