Round-Front 1.28 GPF Toilet W/ Tank Cover Locks, 1.28 gpf, White

  • Mfr # 3997-T-0

  • Zoro # G4784483


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3997-T-0
Zoro #
G4784483
UPC #
650531969682
Country of Origin
United States

Details

Color
White
Gallons per Flush
1.28
Item
Round-Front 1.28 GPF Toilet W/ Tank Cover Locks

Description

An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.