Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Shower Drain For Use W/ Plastic Pipe, Gasket Included

  • Mfr # 9132-BL

  • Zoro # G4822256


product price: $133.76
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height (In.)
1-15/16 in
Length
4-3/8 in
Width (In.)
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9132-BL
Zoro #
G4822256
UPC #
885612578365
Country of Origin
United States

Dimensions

Height (In.)
1-15/16 in
Length
4-3/8 in
Width (In.)
4-3/8 in

Details

Item
Round Shower Drain For Use W/ Plastic Pipe, Gasket Included
Finish
Matte Black

Description

This KOHLER shower drain is designed to be installed on any shower receptor, not meant for tile or marble installations. Can be installed on 2" metal or plastic pipe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.