
Round shower drain for use with plastic pipe, gasket included
Mfr # 9132-BGP
Zoro # G821666819
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
4.38 in
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.2/CSA B125.2
Drain Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9132-BGP
Zoro #
G821666819
UPC #
195711200617
Country of Origin
United States
Dimensions
Length - Drains
4.38 in
Details
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.2/CSA B125.2
Drain Material
Brass
Item
Drains
Description
This KOHLER shower drain is designed to be installed on any shower receptor, not meant for tile or marble installations. Can be installed on 2" metal or plastic pipe.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.