
Rune Pull-down kitchen sink faucet with two-function sprayhead
Mfr # R22153-SD-BL
Zoro # G221666457
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.13 in
Drain Style
Contemporary
Mounting Type
Deck-Mount
Overall Length
11.63 in
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R22153-SD-BL
Zoro #
G221666457
UPC #
885612708120
Country of Origin
China
Dimensions
Overall Width
2.13 in
Overall Length
11.63 in
Overall Height
23.5 in
Details
Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Finish
Matte Black
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Material
Metal
Item
Kitchen Sink Faucets
Description
With clean, contemporary lines, the KOHLER Rune pull-down kitchen faucet has a substantial feel that exudes durability. A single deck-mount kitchen faucet handle adds to its streamlined look. Use the sprayhead's toggle control to switch between stream and powerful Sweep spray for fast, efficient cleanup. This faucet includes a top-accessible soap/lotion dispenser that allows for easy refills.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.