This item is Discontinued.

Kohler Soaking Tub, 66.938 in L, 31-1/2 in W, White, Cast Iron, Center; Center 819-F63-0

Soaking Tub, 66.938 in L, 31-1/2 in W, White, Cast Iron, Center; Center (Discontinued)

  • Mfr # 819-F63-0
  • Zoro # G501200531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819-F63-0
Zoro #
G501200531
UPC #
650531965578
Country of Origin
Unknown

Dimensions

Length
66.938 in
Width
31-1/2 in
Height
22.063 in

Details

Item
Soaking Tub
Color
White
Material
Cast Iron
Drain Location
Center; Center
Standards
ASME

Description

Add a striking centerpiece to your bathroom with this Rêve freestanding bath that doubles as a bold, sculptural work of art. A slotted overflow accommodates a deep, relaxing soak. The rich, smooth enameled interior is complemented by a white painted finish on the exterior. This modern cast iron bath contrasts beautifully with its wood composite base, which is painted a dark ash wood finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.