Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salient 60" X 36" Single Threshold Center Drain Shower Base

  • Mfr # 9055-7

  • Zoro # G101224906


product price: $1,781.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Finish
Black
Material
Cast Iron
Width (In.)
36" (dimension in inches from front to back of base fixture)
Length
60" (dimension in inches from left to right of base fixture)
Height (In.)
3.938 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055-7
Zoro #
G101224906
UPC #
650531601155
Country of Origin
Unknown

Dimensions

Width (In.)
36" (dimension in inches from front to back of base fixture)
Length
60" (dimension in inches from left to right of base fixture)
Height (In.)
3.938 in.

Details

Finish
Black
Material
Cast Iron
Standards
ASME, CSA
Color
Black

Description

Featuring a spacious floor, this Salient 60-inch rectangular shower base is the perfect choice for custom-tiled shower environments. The floor features a molded, organically shaped oval center with a textured grid pattern for extra traction. With a simple, versatile design, this shower base coordinates with both traditional and modern bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.