Zoro Homepage

Salient Receptor With Center Drain, 6

  • Mfr # 9055-96

  • Zoro # G8676304


product price: $1,663.38
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Finish
Biscuit
Material
Cast Iron
Standards
ASME, CSA
Width (In.)
36 in.
Height (In.)
3.938 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055-96
Zoro #
G8676304
UPC #
650531601230
Country of Origin
China

Dimensions

Width (In.)
36 in.
Height (In.)
3.938 in.
Length
60" (dimension in inches from left to right of base fixture)

Details

Item
9055-96
Finish
Biscuit
Material
Cast Iron
Standards
ASME, CSA
Color
Biscuit

Description

9055-96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.