Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salient Receptor With Right-Hand Drai

  • Mfr # 9054-0

  • Zoro # G8676289


product price: $1,308.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Alcove / Drop In
Material
Cast Iron
Width (In.)
30 in
Color
White
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9054-0
Zoro #
G8676289
UPC #
650531600912
Country of Origin
China

Dimensions

Width (In.)
30 in
Height (In.)
3 in
Length
60 in

Details

Item
9054-0
Mounting Type
Alcove / Drop In
Material
Cast Iron
Color
White

Description

9054-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.