San Souci One-piece compact elongated toilet with concealed trapway, 1.28 gpf

  • Mfr # 5172-17

  • Zoro # G921666788


product price:  $1,585.99
/ea
Free Shipping & Returns

Key Features

Color
Teal
Height
25.313 in
Collection
San Souci
Mounting Style
Floor-Mount
Bowl Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5172-17
Zoro #
G921666788
UPC #
195711156228
Country of Origin
Mexico

Dimensions

Height
25.313 in
Bowl Height
16.5 in
Overall Height (In.)
25-5/16 in
Depth
27.75 in
Overall Width (In.)
16-3/8 in
Trapway Dia.
2.125 in
Length (In.)
27.5 in
Width
16.375 in

Details

Color
Teal
Collection
San Souci
Mounting Style
Floor-Mount
Bolt to Seat Front
Closed
Rough-In
12 in
Item
Toilets
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Gallons per Flush
1.28 GPF
Finish
Teal
Bowl Shape
Elongated
ADA Compliance
Yes
Material
Vitreous China

Description

The San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.