Zoro Homepage

San Souci Trip Lever For K-4007

  • Mfr # 9176-2BZ

  • Zoro # G8673942


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Metal
Depth (In.)
3/4 in
Width (In.)
2-11/16 in
Height (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9176-2BZ
Zoro #
G8673942
UPC #
885612313768
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Width (In.)
2-11/16 in
Height (In.)
1-1/4 in
Length
2-11/16 in

Details

Item
San Souci Trip Lever For K-4007
Finish
Oil Rubbed Bronze
Material
Metal
Color
Oil-Rubbed Bronze

Description

San Souci Trip Lever For K-4007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.