Zoro Homepage

San Souci Trip Lever For K-5172

  • Mfr # 9171-L-BV

  • Zoro # G601231435


product price: $101.73
/ea
Free Shipping & Returns

Key Features

For Use With
K-5172 San Souci toilet
Handle Material
Metal
Material
Metal
Height
1-1/4 in
Color
Vibrant Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9171-L-BV
Zoro #
G601231435
UPC #
885612358882
Country of Origin
Unknown

Dimensions

Height
1-1/4 in
Length
2-5/8 in

Details

Item
Toilet Trip Lever
For Use With
K-5172 San Souci toilet
Handle Material
Metal
Material
Metal
Color
Vibrant Brushed Bronze

Description

This left-hand trip lever complements the sleek, contemporary design of the K-5172 San Souci one-piece toilet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.