Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santa Rosa Ch 1-Pc Eb 1.28 Toilet Rh

  • Mfr # 3810-RA-47

  • Zoro # G808437579


product price: $522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
20.75 in
Length (In.)
31 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810-RA-47
Zoro #
G808437579
UPC #
885612674579
Country of Origin
Unknown

Dimensions

Width
20.75 in
Length (In.)
31 in
Height
29 in

Description

Santa Rosa Ch 1-Pc Eb 1.28 Toilet Rh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.