
Santa Rosa R360 Ch 1-Pc Eb 1.28
Mfr # 30812-0
Zoro # G310473058
product price: $539.77
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
White
Width
17.63 in
Depth
28.5 in
Standards
ADA Compliant; WaterSense Listed
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30812-0
Zoro #
G310473058
UPC #
195711008329
Country of Origin
Unknown
Dimensions
Width
17.63 in
Depth
28.5 in
Length (In.)
27.75 in
Details
Color
White
Standards
ADA Compliant; WaterSense Listed
ADA Compliant
Yes
Finish
White
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer and combines with ContinuousClean ST system to dispense cleaning solution with every flush. Chair-height compact elongated seat makes it comfortable to use, and a Quiet-Close seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.