Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sartorial Herringbone In White On Ca

  • Mfr # 14218-HD1-0

  • Zoro # G9155752


product price: $637.72
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Herringbone
Overall Length
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14218-HD1-0
Zoro #
G9155752
UPC #
885612475886
Country of Origin
China

Dimensions

Overall Length
19-1/4 in
Overall Width
16-1/8 in
Overall Height
8-1/4 in
Bowl Size
17 in x 14 in
Bowl Depth
6-3/8 in

Details

Item
Sartorial Herringbone In White On Ca
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Herringbone
No. of Bowls
1
Number of Holes
0
Includes
Installation Hardware
Finish
Herringbone
Bowl Shape
Oval
Collection
Artist Editions

Description

Sartorial Herringbone In White On Ca

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.