Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sartorial Herringbone In White On Ca

  • Mfr # 75749-HD1-0

  • Zoro # G8637122


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75749-HD1-0
Zoro #
G8637122
UPC #
885612475909
Country of Origin
China

Dimensions

Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in

Details

Item
Sartorial Herringbone In White On Ca
Body Material
Vitreous China/Fireclay
Finish
White

Description

Sartorial Herringbone In White On Ca

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.