Sartorial Paisley Carillon Rectangle Vessel Bathroom Sink

  • Mfr # 75749-FP1-0

  • Zoro # G501199347


product price: $699.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
French Paisley
Overall Length
21-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75749-FP1-0
Zoro #
G501199347
UPC #
885612475879
Country of Origin
Unknown

Dimensions

Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Bowl Size
21-1/8 in x 14-9/16 in
Bowl Depth
4-1/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
French Paisley
No. of Bowls
1
Number of Holes
0
Collection
Artist Editions
Bowl Shape
Rectangular
Includes
Installation Hardware

Description

The Sartorial collection pays homage to the refined elegance of 19th-century European textiles. Inspired by an exuberant French block print from 1850, this intricate paisley pattern has an organic quality, showcased beautifully on the Carillon vessel sink. Pair it with the Sartorial Herringbone sink for a coordinated master bath vanity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.