Zoro Homepage

Sculpted Touchless Faucet With Insight Technology, Hybrid-Powered

  • Mfr # 7514-VS

  • Zoro # G901247143


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Stainless
Overall Width
2-5/8 in
Overall Length
5 in
Overall Height
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-VS
Zoro #
G901247143
UPC #
650531917393
Country of Origin
Unknown

Dimensions

Overall Width
2-5/8 in
Overall Length
5 in
Overall Height
6-1/8 in

Details

Color
Vibrant Stainless

Description

The KOHLER hybrid energy system is a first-of-its kind 30-year power solution for touchless faucets. When combined with Insight Technology, this system provides an environmentally-friendly, virtually maintenance-free electronic faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.