Zoro Homepage

Seat Assy, #1272052-0

  • Mfr # 1272052-0

  • Zoro # G308597896


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
16.73 in
Height
3.15 in
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1272052-0
Zoro #
G308597896
UPC #
885612985064
Country of Origin
Unknown

Dimensions

Width
16.73 in
Height
3.15 in
Length
18.5 in

Details

Item
Seat Assy

Description

Seat Assy
  • •18.5 in. L x 16.73 in. W x 3.15 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.