Zoro Homepage

Seer Legs 60 Inches

  • Mfr # 32817-SH6-1WD

  • Zoro # G208446072


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Ramie Walnut
Overall Height
8.5625 in
Overall Length
17.25 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32817-SH6-1WD
Zoro #
G208446072
UPC #
885612971449
Country of Origin
Unknown

Dimensions

Overall Height
8.5625 in
Overall Length
17.25 in
Overall Width
60 in

Details

Color
Ramie Walnut

Description

At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. Elevate your 60in Seer cabinet with stunning stained-wood legs, adding modern contrast to your vanity. This hand-stained leg base lets you customize your bathroom design and coordinate with other wood accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.