
Semi-Professional Kitchen Faucet With Two-Function Sprayhead in Matte Black
Mfr # 28360-BL
Zoro # G410897976
product price: $885.93
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Material
Metal
Typical Application
Kitchen
Width
5.192 in
Standards
CEC Compliant; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28360-BL
Zoro #
G410897976
UPC #
195711108623
Country of Origin
China
Dimensions
Width
5.192 in
Depth
23.55 in
Details
Finish
Matte Black
ADA Compliant
Yes
Material
Metal
Typical Application
Kitchen
Standards
CEC Compliant; ADA Compliant
Color - Drains
Black
Description
Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.