Semicircle Threshold
Mfr # 1394844-01-2BZ
Zoro # G008578416
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length
0.8 in
Height (In.)
21.34 in
Width (In.)
0.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1394844-01-2BZ
Zoro #
G008578416
UPC #
885612996589
Country of Origin
Unknown
Dimensions
Length
0.8 in
Height (In.)
21.34 in
Width (In.)
0.8 in
Details
Finish
Oil rubbed bronze
Description
Semicircle Threshold
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.