Zoro Homepage

Semicircle Threshold

  • Mfr # 1394844-03-BN

  • Zoro # G508597870


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
0.8 in
Height (In.)
26.65 in
Width (In.)
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394844-03-BN
Zoro #
G508597870
UPC #
885612996626
Country of Origin
Unknown

Dimensions

Length
0.8 in
Height (In.)
26.65 in
Width (In.)
0.8 in

Details

Finish
Brushed Nickel

Description

Semicircle Threshold
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.