Semicircle Threshold
Mfr # 1394844-03-CP
Zoro # G008597899
product price: $94.25
/ea
Free Shipping & Returns
Key Features
Width (In.)
0.8 in
Height (In.)
26.65 in
Length
0.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1394844-03-CP
Zoro #
G008597899
UPC #
885612996633
Country of Origin
Unknown
Dimensions
Width (In.)
0.8 in
Height (In.)
26.65 in
Length
0.8 in
Details
Finish
Polished Chrome
Description
Semicircle Threshold
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.