Zoro Homepage

Semicircle Threshold

  • Mfr # 1394844-03-SN

  • Zoro # G708597854


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
26.65 in
Width (In.)
0.8 in
Length
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394844-03-SN
Zoro #
G708597854
UPC #
885612996640
Country of Origin
Unknown

Dimensions

Height (In.)
26.65 in
Width (In.)
0.8 in
Length
0.8 in

Details

Finish
Polished Nickel

Description

Semicircle Threshold
  • •0.8 in. L x 0.8 in. W x 26.65 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.