Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequential Thermostatic

  • Mfr # 1265172

  • Zoro # G108597904


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
2.625 in
Width (In.)
2.625 in
Height (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1265172
Zoro #
G108597904
UPC #
885612456717
Country of Origin
Unknown

Dimensions

Length
2.625 in
Width (In.)
2.625 in
Height (In.)
4.75 in

Description

Kohler Sequential Thermostatic
  • •2.625 in. L x 2.625 in. W x 4.75 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.