Zoro Homepage

Service Parts Toolbox Assy

  • Mfr # 1218835

  • Zoro # G508769949


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
22.5 in
Height
10 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218835
Zoro #
G508769949
UPC #
885612268211
Country of Origin
Unknown

Dimensions

Length
22.5 in
Height
10 in
Width
13 in

Description

Service Parts Toolbox Assy
  • •22.5 in. L x 13 in. W x 10 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.