Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, 10-32 X 0.190

  • Mfr # 1204791

  • Zoro # G001256212


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

System of Measurement
Inch
Thread Size
#10-32
Overall Length
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204791
Zoro #
G001256212
UPC #
885612314550
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
0.19 in

Details

System of Measurement
Inch
Item
Set Screw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.