Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Clear Galss

  • Mfr # 1490209

  • Zoro # G508584313


product price: $60.35
/ea

Key Features

Overall Height
7.157 in
Overall Length
3.961 in
Overall Width
4.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490209
Zoro #
G508584313
UPC #
195711021076
Country of Origin
Unknown

Dimensions

Overall Height
7.157 in
Overall Length
3.961 in
Overall Width
4.748 in

Description

Shade, Clear Galss
  • •3.961 in. L x 4.748 in. W x 7.157 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.