Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Clear Glass

  • Mfr # 1490220

  • Zoro # G208589229


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
3.445 in
Length
9.134 in
Width
9.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490220
Zoro #
G208589229
UPC #
195711021182
Country of Origin
Unknown

Dimensions

Height
3.445 in
Length
9.134 in
Width
9.134 in

Details

Item
Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.