Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Clear Glass & Trim

  • Mfr # 1490222-SNL

  • Zoro # G208445860


product price: $60.69
/ea

Key Features

Overall Height
5.866 in
Overall Length
5.906 in
Overall Width
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490222-SNL
Zoro #
G208445860
UPC #
195711021144
Country of Origin
Unknown

Dimensions

Overall Height
5.866 in
Overall Length
5.906 in
Overall Width
5.906 in

Details

Finish
Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.