Zoro Homepage

Shade, Clear Slotted Glass Xl

  • Mfr # 1492487-BAL

  • Zoro # G708584298


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.772 in
Overall Length
13.937 in
Overall Width
13.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492487-BAL
Zoro #
G708584298
UPC #
195711020888
Country of Origin
Unknown

Dimensions

Overall Height
6.772 in
Overall Length
13.937 in
Overall Width
13.937 in

Description

Shade, Clear Slotted Glass Xl
  • •13.937 in. L x 13.937 in. W x 6.772 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.