Shade, Fabric And Trim
Mfr # 1461495-SNL
Zoro # G108445991
product price: $39.55
/eaKey Features
Overall Height
7.165 in
Overall Length
5.118 in
Overall Width
5.118 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461495-SNL
Zoro #
G108445991
UPC #
195711064349
Country of Origin
Unknown
Dimensions
Overall Height
7.165 in
Overall Length
5.118 in
Overall Width
5.118 in
Details
Finish
Polished Nickel
Description
Shade, Fabric And Trim
- •5.118 in. L x 5.118 in. W x 7.165 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.