Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Fabric And Trim

  • Mfr # 1461496-SNL

  • Zoro # G708446091


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Overall Height
5.984 in
Overall Length
15.945 in
Overall Width
15.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461496-SNL
Zoro #
G708446091
UPC #
195711064387
Country of Origin
Unknown

Dimensions

Overall Height
5.984 in
Overall Length
15.945 in
Overall Width
15.945 in

Details

Finish
Polished Nickel

Description

Shade, Fabric And Trim
  • •15.945 in. L x 15.945 in. W x 5.984 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.