Zoro Homepage

Shade, Frosted Glass, 4.6 Simplice

  • Mfr # 1517998

  • Zoro # G408584345


product price: $56.79
/ea

Key Features

Overall Height
6.147 in
Overall Length
4.61 in
Overall Width
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1517998
Zoro #
G408584345
UPC #
195711058331
Country of Origin
Unknown

Dimensions

Overall Height
6.147 in
Overall Length
4.61 in
Overall Width
4.61 in

Description

Shade, Frosted Glass, 4.6 Simplice
  • •4.61 in. L x 4.61 in. W x 6.147 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.