Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Frosted White Glass

  • Mfr # 1492499

  • Zoro # G108589275


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
9.29 in
Length
16.02 in
Width
16.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492499
Zoro #
G108589275
UPC #
195711021267
Country of Origin
Unknown

Dimensions

Height
9.29 in
Length
16.02 in
Width
16.02 in

Details

Item
Shade

Description

Shade, Frosted White Glass
  • •16.02 in. L x 16.02 in. W x 9.29 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.