Shade, Frosted White Glass & Trim
Mfr # 1492498-BBL
Zoro # G508445898
product price: $68.59
/eaKey Features
Overall Height
5.2 in
Overall Length
6.85 in
Overall Width
6.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1492498-BBL
Zoro #
G508445898
UPC #
195711021243
Country of Origin
Unknown
Dimensions
Overall Height
5.2 in
Overall Length
6.85 in
Overall Width
6.85 in
Details
Finish
Matte Black
Description
Shade, Frosted White Glass & Trim
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.