Zoro Homepage

Shade, Frosted White Glass & Trim

  • Mfr # 1492498-SNL

  • Zoro # G008445916


product price: $51.09
/ea

Key Features

Overall Height
5.2 in
Overall Length
6.85 in
Overall Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492498-SNL
Zoro #
G008445916
UPC #
195711021250
Country of Origin
Unknown

Dimensions

Overall Height
5.2 in
Overall Length
6.85 in
Overall Width
6.85 in

Details

Finish
Polished Nickel

Description

Shade, Frosted White Glass & Trim
  • •6.85 in. L x 6.85 in. W x 5.2 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.