Shade, Metal
Mfr # 1480418-BLL
Zoro # G508584337
product price: $69.79
/eaKey Features
Overall Height
2.465 in
Overall Length
7 in
Overall Width
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480418-BLL
Zoro #
G508584337
UPC #
195711060952
Country of Origin
Unknown
Dimensions
Overall Height
2.465 in
Overall Length
7 in
Overall Width
7 in
Description
Shade, Metal
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.