Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Metal Semisphere & Bracket

  • Mfr # 1461488-2PL

  • Zoro # G008446043


product price: $85.09
/ea
Free Shipping & Returns

Key Features

Overall Height
2.48 in
Overall Length
8.583 in
Overall Width
8.583 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461488-2PL
Zoro #
G008446043
UPC #
195711035882
Country of Origin
Unknown

Dimensions

Overall Height
2.48 in
Overall Length
8.583 in
Overall Width
8.583 in

Description

Shade, Metal Semisphere & Bracket
  • •8.583 in. L x 8.583 in. W x 2.48 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.