Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Pendant Fabric & Trim

  • Mfr # 1461497-SNL

  • Zoro # G508445799


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.465 in
Overall Length
14.331 in
Overall Width
14.331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461497-SNL
Zoro #
G508445799
UPC #
195711036056
Country of Origin
Unknown

Dimensions

Overall Height
8.465 in
Overall Length
14.331 in
Overall Width
14.331 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.