Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Seeded Glass, 14 Simplice

  • Mfr # 1517984

  • Zoro # G308473916


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
15.97 in
Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1517984
Zoro #
G308473916
UPC #
195711058225
Country of Origin
Unknown

Dimensions

Height
15.97 in
Length
14 in
Width
14 in

Details

Item
Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.